Zoro Homepage

Spiral Band, 1" x 1"

  • Mfr # 8834196075

  • Zoro # G7345322


product price: $0.82
/ea
Sold in multiples of 100 for $82.00

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
60
Grade
Coarse
Overall Diameter
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8834196075
Zoro #
G7345322
UPC #
088341960757
Country of Origin
United States

Dimensions

Overall Diameter
1 in.

Details

Item
Spiral Band
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
60
Grade
Coarse

Description

Spiral Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.