Zoro Homepage

Spiral Band 1 x 1 In. 40 Grit ARX02 AO

  • Mfr # 08834196073

  • Zoro # G200528554


product price: $1.85
/ea

Key Features

Abrasive Material
Aluminum Oxide
Backing Weight
X
Backing Material
Cotton
Grade
Extra Coarse
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834196073
Zoro #
G200528554
UPC #
08834196073
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Diameter
1 in

Details

Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
40
Backing Weight
X
Backing Material
Cotton
Grade
Extra Coarse
Abrasive Type
Coated
Series
R228

Description

Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 40, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.