Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Band 1 x 1 In. 80 Grit ARX02 AO

  • Mfr # 08834196074

  • Zoro # G100528555


product price: $0.77
/ea
Sold in multiples of 100 for $77.00

Key Features

Abrasive Material
Aluminum Oxide
Backing Weight
X
Backing Material
Cotton
Abrasive Type
Coated
Overall Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834196074
Zoro #
G100528555
UPC #
08834196074
Country of Origin
France

Dimensions

Overall Diameter
1 in
Overall Width
1 in

Details

Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
80
Backing Weight
X
Backing Material
Cotton
Abrasive Type
Coated
Grade
Coarse
Series
R228

Description

Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.