Spiral Band, 1 in Dia, 1 in W, PK100

  • Mfr # 08834196072

  • Zoro # G9254470


product price:  $69.25
/pk 100, $0.69/ea

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Grit
36 / P36
Series
R228
Grade
Extra Coarse
Overall Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834196072
Zoro #
G9254470
UPC #
088341960726
Country of Origin
United States

Dimensions

Overall Diameter
1 in
Overall Width
1 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Grit
36 / P36
Series
R228
Grade
Extra Coarse
Backing Weight
X
Abrasive Type
Coated
Grit
36
Backing Material
Cotton

Description

Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 36, Grade Extra Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.