Zoro Homepage

Spiral Band, 1 x 1in, 50G

  • Mfr # 08834193747

  • Zoro # G2202575


product price: $0.63
/ea

Key Features

Diameter
1 in
Abrasive Material
Aluminum Oxide
Width
1 in
Max. RPM
18,000 RPM
Backing Weight
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834193747
Zoro #
G2202575
UPC #
088341937476
Country of Origin
United States

Dimensions

Diameter
1 in
Width
1 in
Overall Width
1 in
Overall Diameter
1 in

Details

Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
50
Max. RPM
18,000 RPM
Backing Weight
X
Backing Material
Cotton
Series
R228
Maximum Operating Speed
18,000 RPM
Abrasive Type
Coated

Description

Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 50, Maximum Operating Speed 18,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.