Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Band 1/2 x 1 In. 60 Grit ARX02 A

  • Mfr # 08834196212

  • Zoro # G000528556


product price: $0.69
/ea

Key Features

Abrasive Material
Aluminum Oxide
Backing Weight
X
Backing Material
Cotton
Grade
Coarse
Overall Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834196212
Zoro #
G000528556
UPC #
08834196212
Country of Origin
Mexico

Dimensions

Overall Diameter
1/2 in
Overall Width
1 in

Details

Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
60
Backing Weight
X
Backing Material
Cotton
Grade
Coarse
Series
R228
Abrasive Type
Coated

Description

Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1/2 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.