Spiral Band 1/2 x 1/2 In. 80 Grit ARX02

  • Mfr # 08834196179

  • Zoro # G400528552


product price: $0.89
/ea
Sold in multiples of 100 for $89.00

Key Features

Abrasive Material
Aluminum Oxide
Grit
80
Backing Weight
X
Backing Material
Cotton
Overall Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834196179
Zoro #
G400528552
UPC #
08834196179
Country of Origin
Mexico

Dimensions

Overall Diameter
1/2 in
Overall Width
1/2 in

Details

Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
80
Backing Weight
X
Backing Material
Cotton
Grade
Coarse
Series
R228
Abrasive Type
Coated

Description

Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1/2 in, Overall Width 1/2 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.