Zoro Homepage

Spiral Band, 3/4 in Dia, 1 in W, PK100

  • Mfr # 08834196515

  • Zoro # G9254443


product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Grit
50 / P50
Series
R228
Grade
Coarse
Backing Weight
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834196515
Zoro #
G9254443
UPC #
088341965158
Country of Origin
United States

Dimensions

Overall Diameter
3/4 in
Overall Width
1 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Grit
50 / P50
Series
R228
Grade
Coarse
Backing Weight
X
Abrasive Type
Coated
Grit
50
Backing Material
Cotton

Description

Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3/4 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 50, Grade Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.