Spiral Band, 3/4 x 1in, 50G
Mfr # 08834193743
Zoro # G2590725
product price: $0.50
/eaKey Features
Diameter
3/4 in
Abrasive Material
Aluminum Oxide
Width
1 in
Max. RPM
17,000 RPM
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834193743
Zoro #
G2590725
UPC #
088341937438
Country of Origin
United States
Dimensions
Diameter
3/4 in
Width
1 in
Overall Width
1 in
Overall Diameter
3/4 in
Details
Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
50
Max. RPM
17,000 RPM
Backing Weight
X
Backing Material
Cotton
Maximum Operating Speed
17,000 RPM
Abrasive Type
Coated
Series
R228
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3/4 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 50, Maximum Operating Speed 17,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.