
Super Finish Mini Flap Wheel 1 x 1 x 1/4
Mfr # 08834130760
Zoro # G600528567
product price: $8.79
/eaSold in multiples of 10 for $87.90
Key Features
Flap Width
1 In.
Overall Diameter
1 in.
Abrasive Material
Aluminum Oxide
Shank Size
1/4 In.
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834130760
Zoro #
G600528567
UPC #
08834130760
Country of Origin
Germany
Dimensions
Flap Width
1 In.
Overall Diameter
1 in.
Shank Size
1/4 In.
Details
Item
Super Finish Mini Flap Wheel 1 x 1 x 1/4
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
P60
Maximum Operating Speed
30000 revolutions per minute
Description
Super Finish Mini Flap Wheel 1 x 1 x 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.