Zoro Homepage

Super Finish Mini Flap Wheel 1 x 1 x 1/4

  • Mfr # 08834130761

  • Zoro # G600528581


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Shank Size
1/4 In.
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
P80
Overall Diameter
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834130761
Zoro #
G600528581
UPC #
08834130761
Country of Origin
Germany

Dimensions

Shank Size
1/4 In.
Overall Diameter
1 in.
Flap Width
1 In.

Details

Item
Super Finish Mini Flap Wheel 1 x 1 x 1/4
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
P80

Description

Super Finish Mini Flap Wheel 1 x 1 x 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.