Zoro Homepage

Super Finish Mini Flap Wheel 2 x 1/2 x 1

  • Mfr # 08834137350

  • Zoro # G800528572


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Flap Width
1/2 In.
Grade
Coarse
Shank Size
1/4 In.
Grit
P60
Overall Diameter
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834137350
Zoro #
G800528572
UPC #
08834137350
Country of Origin
Germany

Dimensions

Flap Width
1/2 In.
Shank Size
1/4 In.
Overall Diameter
2 in.

Details

Item
Super Finish Mini Flap Wheel 2 x 1/2 x 1
Grade
Coarse
Grit
P60
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide

Description

Super Finish Mini Flap Wheel 2 x 1/2 x 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.