Zoro Homepage

Super Finish Mini Flap Wheel2 x 1/2 x 1/

  • Mfr # 08834137151

  • Zoro # G000528563


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Abrasive Material
Aluminum Oxide
Overall Diameter
2 in.
Shank Size
1/4 In.
Flap Width
1/2 In.
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834137151
Zoro #
G000528563
UPC #
08834137151
Country of Origin
United States

Dimensions

Overall Diameter
2 in.
Shank Size
1/4 In.
Flap Width
1/2 In.

Details

Item
Super Finish Mini Flap Wheel2 x 1/2 x 1/
Abrasive Material
Aluminum Oxide
Grit
P80
Abrasive Type
Coated

Description

Super Finish Mini Flap Wheel2 x 1/2 x 1/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.