Super Finish Mini Flap Wheel2 x 1/2 x 1/
Mfr # 08834137152
Zoro # G200528578
product price: $11.15
/eaSold in multiples of 10 for $111.50
Key Features
Overall Diameter
2 in.
Shank Size
1/4 In.
Flap Width
1/2 In.
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834137152
Zoro #
G200528578
UPC #
08834137152
Country of Origin
Germany
Dimensions
Overall Diameter
2 in.
Shank Size
1/4 In.
Flap Width
1/2 In.
Details
Item
Super Finish Mini Flap Wheel2 x 1/2 x 1/
Grit
P120
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Description
Super Finish Mini Flap Wheel2 x 1/2 x 1/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.