Surface-Conditioning Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Maroon

  • Mfr # 66261019760

  • Zoro # G8565925


product price:  $3.55
/ea

Key Features

Width
1/2 in
Length
12 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261019760
Zoro #
G8565925
UPC #
662610197602
Country of Origin
Mexico

Dimensions

Width
1/2 in
Length
12 in
Overall Width
1/2 in
Overall Length
12 in

Details

Item
Surface-Conditioning Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
150
Grade
Fine
Series
Merit Surface Prep
Color
Maroon
Backing Material
Nylon
Backing Weight
X
Resistance Properties
Load

Description

Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Surface Prep, Grade Fine, Overall Length 12 in, Overall Width 1/2 in, Resistance Properties Load, Backing Material Nylon, Backing Weight X, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.