Surface-Conditioning Belt, 3 in W, 24 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Brown

  • Mfr # 66254402501

  • Zoro # G8565846


product price: $18.39
/ea

Key Features

Width
3 in
Length
24 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66254402501
Zoro #
G8565846
UPC #
662544025019
Country of Origin
Mexico

Dimensions

Width
3 in
Length
24 in
Overall Width
3 in
Overall Length
24 in

Details

Item
Surface-Conditioning Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
80
Grade
Medium
Series
Merit Surface Prep
Color
Brown
Backing Weight
X
Backing Material
Nylon
Resistance Properties
Load

Description

Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Surface Prep, Grade Medium, Overall Length 24 in, Overall Width 3 in, Resistance Properties Load, Backing Material Nylon, Backing Weight X, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.