Zoro Homepage
This item is Discontinued.
Merit Surface Conditioning Disc, 3In, 40G, Coarse 66623325128

Surface Conditioning Disc, 3In, 40G, Coarse (Discontinued)

  • Mfr # 66623325128
  • Zoro # G8510372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623325128
Zoro #
G8510372
UPC #
666233251284
Country of Origin
Mexico

Dimensions

Disc Diameter
3"
Disc Dia.
3"

Details

Vacuum Hole Design
No Hole
Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
40
Abrasive Type
Non-Woven
Backing Material
Nylon
Disc Backing Material
Paper
Abrasive Grit
40
Series
Surface Prep
Backing Weight
X
Color
Brown
Abrasive Grade
Coarse
Item
Hook-and-Loop Sanding Disc

Description

Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Grade Coarse, Grit 40, Series Surface Prep, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.