Zoro Homepage

Surface Prep Non-Woven Quick-Change Disc

  • Mfr # 08834160754

  • Zoro # G400528583


product price: $0.99
/ea
Sold in multiples of 50 for $49.50

Key Features

Quick Change System
TR
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Overall Diameter
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834160754
Zoro #
G400528583
UPC #
08834160754
Country of Origin
United States

Dimensions

Overall Diameter
1 in.

Details

Item
Surface Prep Non-Woven Quick-Change Disc
Quick Change System
TR
Abrasive Type
Non-Woven
Grade
Very Fine
Abrasive Material
Aluminum Oxide

Description

Surface Prep Non-Woven Quick-Change Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.