
Surface Prep Non-Woven Quick-Change Disc
Mfr # 66254449282
Zoro # G000528587
product price: $0.94
/eaSold in multiples of 50 for $47.00
Key Features
Overall Diameter
1 in.
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Quick Change System
TS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66254449282
Zoro #
G000528587
UPC #
66254449282
Country of Origin
United States
Dimensions
Overall Diameter
1 in.
Details
Item
Surface Prep Non-Woven Quick-Change Disc
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Quick Change System
TS
Description
Surface Prep Non-Woven Quick-Change Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.