Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Prep Non-Woven Quick-Change Disc

  • Mfr # 69957351584

  • Zoro # G300528584


product price: $1.19
/ea
Sold in multiples of 50 for $59.50

Key Features

Quick Change System
TR
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Overall Diameter
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957351584
Zoro #
G300528584
UPC #
69957351584
Country of Origin
France

Dimensions

Overall Diameter
1 in.

Details

Item
Surface Prep Non-Woven Quick-Change Disc
Grade
Medium
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven

Description

Surface Prep Non-Woven Quick-Change Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.