Zoro Homepage

Threaded Mandrel

  • Mfr # 08834180239

  • Zoro # G0575477


product price: $6.45
/ea

Key Features

Shank Dia.
1/4 in
Pilot Length
1 in
Pilot Dia.
1/8 in
For Use With
Cartridge or Spiral Rolls
Fits Hole
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834180239
Zoro #
G0575477
UPC #
088341802392
Country of Origin
Mexico

Dimensions

Shank Dia.
1/4 in
Pilot Length
1 in
Pilot Dia.
1/8 in
Overall Length
3 3/4 in
Pilot Diameter
1/8 in
Shank Diameter
1/4 in

Details

Item
Cartridge Roll Mandrel
For Use With
Cartridge or Spiral Rolls
Fits Hole
1/8 in
Shank Type
Straight
Compatible Abrasive Type
Cartridge Rolls

Description

Cartridge Roll Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size Not Applicable, Overall Length 3 3/4 in, Pilot Length 1 in, Pilot Diameter 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.