Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, 1-1/2Inx1/2In, 25000, 80Grit

  • Mfr # 08834149811

  • Zoro # G815496057


product price: $2.45
/ea

Key Features

Backing Material
Cotton
Shank Type
Straight
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Overall Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834149811
Zoro #
G815496057
UPC #
088341498113
Country of Origin
United States

Dimensions

Overall Diameter
1 1/2 in
Flap Width
1/2 in
Shank Size
1/4 in

Details

Backing Material
Cotton
Shank Type
Straight
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Maximum Operating Speed
25,000 RPM
Grade
Coarse
Backing Weight
X
Grit
80
Coating Coverage
Closed

Description

Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P80, Series Super Finish, Flap Width 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.