Eva 16 Piece Wavy Edge Bone China Dinnerware Set in White
- Mfr # 750123502M
- Zoro # G422980529
product price:Â
$
62.15
/ea
Key Features
Overall Height
14 in
Color
White
Overall Width
11 in
Overall Length
11 in
Material
China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123502M
- Zoro #
- G422980529
- UPC #
- 085081429063
- Country of Origin
- China
Dimensions
- Overall Height
- 14 in
- Overall Width
- 11 in
- Overall Length
- 11 in
Details
- Item
- Dinnerware Set
- Color
- White
- Material
- China
Description
The Meritage Eva 16 Piece Wavy Edge Bone China Dinnerware Set in White blends classic elegance with modern convenience. Made from lightweight yet durable bone china, each piece features a glossy white finish and a unique wavy edge design, adding a touch of sophistication to your table. The round shape and minimalist color make this set versatile for any dining occasion. Perfect for everyday use or entertaining, the Eva set includes dinner plates, salad plates, bowls, and mugs for four. It's both microwave and dishwasher safe, ensuring easy meal prep and cleanup. With its combination of style, practicality, and eye-catching detail, this dinnerware set is a beautiful addition to any home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.