Zoro Homepage

Jasper 16 Piece Round Stoneware Dinnerware Set in Blue with Reactive Glaze

  • Mfr # 119794.16

  • Zoro # G021739627


product price: $65.99
/ea

Key Features

Material
Stoneware
Color
Blue
Overall Width
11 in
Overall Length
11 in
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119794.16
Zoro #
G021739627
UPC #
085081429759
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Length
11 in
Overall Height
11 in

Details

Material
Stoneware
Color
Blue
Item
Dinnerware Set

Description

Whip out the Meritage Jasper 16 Piece Round Stoneware Dinnerware Set for the ideal weekend brunch. Speckled with thin lines on a reactive glaze finish, these plates only serve to brighten the day even more. Made from durable stoneware material, the set is dishwasher safe for no sweat cleaning and microwave safe for simple reheating. Serve your favorite entrees, from fried chicken and steamed veggies to spicy curry and brown rice.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.