
Jasper 6 Piece 22 Ounce Stoneware Tall Latte Cup Set in Beige
Mfr # 136485.01
Zoro # G921739352
product price: $40.59
/eaKey Features
Material
Stoneware
Overall Length
5 in
Overall Height
5.75 in
Overall Width
3.75 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136485.01
Zoro #
G921739352
UPC #
085081574916
Country of Origin
China
Dimensions
Overall Length
5 in
Overall Height
5.75 in
Overall Width
3.75 in
Details
Material
Stoneware
Item
Cup Set
Color
Beige
Description
This Meritage Jasper 6 Piece 22 Ounce Stoneware Tall Latte Cup Set is just what you need to enjoy a warm morning cup of coffee or tea. The stoneware construction is sturdy for years of use and the tall design at 22 oz capacity holds plenty of your favorite beverage. The double reactive glaze and line etchings gives a unique look to each mug. Being dishwasher and microwave safe, these mugs are perfect for everyday use. Bring a new and stunning looking piece of drinkware into your home today with these tall latte mugs!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.