Zoro Homepage

Jasper 6 Piece 22 Ounce Stoneware Tall Latte Cup Set in Green

  • Mfr # 136486.01

  • Zoro # G021737470


product price: $40.59
/ea

Key Features

Overall Width
3.75 in
Color
Green
Overall Height
5.75 in
Material
Stoneware
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136486.01
Zoro #
G021737470
UPC #
085081574923
Country of Origin
China

Dimensions

Overall Width
3.75 in
Overall Height
5.75 in
Overall Length
5 in

Details

Color
Green
Material
Stoneware
Item
Cup Set

Description

This Meritage Jasper 6 Piece 22 Ounce Stoneware Tall Latte Cup Set is just what you need to enjoy a warm morning cup of coffee or tea. The stoneware construction is sturdy for years of use and the tall design at 22 oz capacity holds plenty of your favorite beverage. The double reactive glaze and line etchings gives a unique look to each mug. Being dishwasher and microwave safe, these mugs are perfect for everyday use. Bring a new and stunning looking piece of drinkware into your home today with these tall latte mugs!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.