Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jasper 6 Piece 22 Ounce Stoneware Tall Latte Cup Set in Ski Blue

  • Mfr # 136487.01

  • Zoro # G421736790


product price: $40.59
/ea

Key Features

Overall Height
5.75 in
Overall Length
5 in
Material
Stoneware
Color
Light Blue
Overall Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136487.01
Zoro #
G421736790
UPC #
085081574930
Country of Origin
China

Dimensions

Overall Height
5.75 in
Overall Length
5 in
Overall Width
3.75 in

Details

Material
Stoneware
Color
Light Blue
Item
Cup Set

Description

This Meritage Jasper 6 Piece 22 Ounce Stoneware Tall Latte Cup Set is just what you need to enjoy a warm morning cup of coffee or tea. The stoneware construction is sturdy for years of use and the tall design at 22 oz capacity holds plenty of your favorite beverage. The double reactive glaze and line etchings gives a unique look to each mug. Being dishwasher and microwave safe, these mugs are perfect for everyday use. Bring a new and stunning looking piece of drinkware into your home today with these tall latte mugs!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.