
Lexington 4 Piece 20 Ounce Stoneware Two Tone Mug Set in Blue Multi
Mfr # 121835.01
Zoro # G721740176
product price: $32.49
/eaKey Features
Length
5.5 in
Material
Stoneware
Width
3.5 in
Height
4.5 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121835.01
Zoro #
G721740176
UPC #
085081450166
Country of Origin
China
Dimensions
Length
5.5 in
Width
3.5 in
Height
4.5 in
Details
Material
Stoneware
Item
Mug Set
Color
Blue
Description
Beautify your morning cup with this Meritage lexington 4 piece 20oz stoneware coffee mug set. This set comes with four mugs that feature a one of a kind, earthy, multi-colored design that will make your coffee or tea feel a little more special. Ornate handles and belly shaped construction add a distinctive look to these mugs. Reactive glaze finish ensures that each piece varies in color and pattern, allowing you to get four unique looks that are also cohesive. Dishwasher and microwave safe stoneware for easy cleanup and reheat.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.