Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lexington 4 Piece 20 Ounce Stoneware Two Tone Mug Set in Green Multi

  • Mfr # 121834.01

  • Zoro # G521737727


product price: $32.49
/ea

Key Features

Material
Stoneware
Color
Green
Length
5.5 in
Width
3.5 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121834.01
Zoro #
G521737727
UPC #
085081450159
Country of Origin
China

Dimensions

Length
5.5 in
Width
3.5 in
Height
4.5 in

Details

Material
Stoneware
Color
Green
Item
Mug Set

Description

Beautify your morning cup with this Meritage lexington 4 piece 20oz stoneware coffee mug set. This set comes with four mugs that feature a one of a kind, earthy, multi-colored design that will make your coffee or tea feel a little more special. Ornate handles and belly shaped construction add a distinctive look to these mugs. Reactive glaze finish ensures that each piece varies in color and pattern, allowing you to get four unique looks that are also cohesive. Dishwasher and microwave safe stoneware for easy cleanup and reheat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.