Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Prestige 9 Inch Square Dolomite Basket Serving Bowl in White

  • Mfr # 109304.01

  • Zoro # G621737542


product price: $38.19
/ea

Key Features

Overall Height
3.6 in
Overall Width
9 in
Overall Length
9 in
Material
Dolotmite
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109304.01
Zoro #
G621737542
UPC #
085081324856
Country of Origin
China

Dimensions

Overall Height
3.6 in
Overall Width
9 in
Overall Length
9 in

Details

Item
Serving Bowls
Material
Dolotmite
Color
White

Description

Style your dinning table with the Meritage Modern Prestige 9 Inch Square Dolomite Basket Serving Bowl. This basket's woven design is only perfected with its dolomite construction. It can match up with any tableware piece thanks to its neutral white color. For proper up keep, hand wash the basket after use. Setup to display flowers and fresh fruits or use it as serving bowl and serve bread rolls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.