Otis 6 Piece 27 Ounce Stoneware Soup Bowl with Handle Set in Turquoise

  • Mfr # 117504.01

  • Zoro # G421739265


product price: $43.39
/ea

Key Features

Overall Width
6 in
Material
Stoneware
Overall Height
3.5 in
Overall Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117504.01
Zoro #
G421739265
UPC #
085081406859
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Height
3.5 in
Overall Length
7.5 in

Details

Item
Soup Bowl
Material
Stoneware
Color
Turquoise

Description

Serve up your favorite soups, sides, and even desserts in these one of a king Meritage Otis 6 Piece Soup Bowls. Each piece in this set has a diamond pattern exterior with a paint splatter interior detail, topped off with a contrast rim and base. Reactive glaze finish ensures that each bowl varies in color and design, making this set unique to your table. Featuring a side handle, footed base, and wide rim, perfect for a variety of uses. Constructed of durable stoneware that is dishwasher and microwave safe for easy cleanup and long lasting use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.