Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pawtucket 4 Piece 18 Ounce Stoneware Mug Set in Brown

  • Mfr # 121864.01

  • Zoro # G621738907


product price: $24.35
/ea

Key Features

Length
10 in
Width
8.25 in
Height
8.7 in
Color
Brown
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121864.01
Zoro #
G621738907
UPC #
085081450456
Country of Origin
China

Dimensions

Length
10 in
Width
8.25 in
Height
8.7 in

Details

Item
Mug Set
Color
Brown
Material
Stoneware

Description

Delight family and guests with the Meritage Pawtucket 4 Piece 18 Ounce Stoneware Mug Set in Brown. Grab a hold of the drinkware set's birch wood tree like design. Displayed in a stylish and cozy watercolor tones of tan, taupe, and brown. The large capacity mugs feature an easy to hold handle that is shaped for a variety hands, be it someone young or old. The stoneware material body allows the set to be dishwasher safe for quick cleaning and microwave safe for convenient heating. Enjoy an assortment of treats ranging from hot tea and coffee, to sweet juices and ice cream!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.