Zoro Homepage

Urbana 12 Piece Stoneware Dinnerware Set in White

  • Mfr # 117566.12

  • Zoro # G021737869


product price: $48.09
/ea

Key Features

Material
Stoneware
Overall Width
11.75 in
Overall Height
11 in
Color
White
Overall Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117566.12
Zoro #
G021737869
UPC #
085081407474
Country of Origin
China

Dimensions

Overall Width
11.75 in
Overall Height
11 in
Overall Length
11.5 in

Details

Material
Stoneware
Color
White
Item
Dinnerware Set

Description

Serve up all your favorite meals with the Urbana 12 piece dinnerware set by Meritage. This set is constructed with lightweight and durable stoneware that is dishwasher and microwave safe for easy clean up and fast re-heat. Glossy finish and simple design make this set easy to add to any style of kitchen or dining room decor. Comes with service for four, including 10.25in dinner plates, 8.5in dinner bowls, and 6in cereal bowls. Make all your dinners stand out with this classic set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.