Windsor 8 Piece 6 Inch Round Stoneware Footed Bowl Set in Sea Blue

  • Mfr # 129292.01

  • Zoro # G821737991


product price: $24.29
/ea

Key Features

Overall Length
6 in
Overall Height
2.8 in
Color
Sea Blue
Material
Stoneware
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129292.01
Zoro #
G821737991
UPC #
085081524737
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Height
2.8 in
Overall Width
6 in

Details

Color
Sea Blue
Material
Stoneware
Item
Bowl Set

Description

Set the table with this Meritage Windsor 8 Piece 6 Inch Round Stoneware Footed Bowl Set. Made from durable stoneware, these bowls are dishwasher and microwave safe so they're easy to use and clean up. With a light blue exterior and reactive glaze gradient blue interior, these are sure to look absolutely stunning on your dinner table. The footed bottom gives some extra shape to an otherwise regular bowl. Use these bowls to serve delicious meals to your family and guests, or even use them as a lovely decoration!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.