Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum, Brake, Wheel Type Disc, Brake Size 16.50 In. X 8.62 In., Depth 11.58 In., Surface Width 9.26

  • Mfr # 85123784002

  • Zoro # G014591010


product price: $1,033.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85123784002
Zoro #
G014591010
UPC #
-
Country of Origin
Unknown

Description

DRUM, BRAKE, WHEEL TYPE DISC, BRAKE SIZE 16.50 IN. X 8.62 IN., DEPTH 11.58 IN., SURFACE WIDTH 9.26 IN., PILOT DIA 9.43 IN., BOLT CIRCLE DIA 11.25 IN., BOLT HOLES 10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.