
UFO Classic Single Lock Keyed Unique with (2) keys
Mfr # 8080331215D
Zoro # G104994868
product price: $243.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8080331215D
Zoro #
G104994868
UPC #
-
Country of Origin
Italy
Description
This lock kit is manufactured by Serrature Meroni. This item is the "UFO Classic" and it is ideal for adding additional security to commercial vehicles. UFO Classic‘s intrusion safety is guaranteed by both form and materials used. The spherical cap adheres perfectly to the bodywork, leaving no room for threading instruments to pry. In addition, the core of the tubular key cylinder is anti-trap and anti-picking, with the coveted CNPP and Tov certifications.
Regarding this specific product:
- This is a (1) lock kit. Suitable for securing a single door.
Regarding install:
- This is a universal install kit.
- This requires drilling many holes into the body/door of the vehicle.
- There are install videos on YouTube showing the process
Specifications:
– Reinforced shell, with internal hardened steel spheres to provide anti-drill and anti-cut protection
– Matt nickel finish
– 7 radial pin cylinder with up to 250,000 combinations
– Lock with drill-resistant, pick-proof security cylinder
– Adhesive drilling template for quick installation
– Supplied with all the necessary fitting accessories
– Dimensions: 95 x h 39 mm
– Installation time: 30 min
Regarding this specific product:
- This is a (1) lock kit. Suitable for securing a single door.
Regarding install:
- This is a universal install kit.
- This requires drilling many holes into the body/door of the vehicle.
- There are install videos on YouTube showing the process
Specifications:
– Reinforced shell, with internal hardened steel spheres to provide anti-drill and anti-cut protection
– Matt nickel finish
– 7 radial pin cylinder with up to 250,000 combinations
– Lock with drill-resistant, pick-proof security cylinder
– Adhesive drilling template for quick installation
– Supplied with all the necessary fitting accessories
– Dimensions: 95 x h 39 mm
– Installation time: 30 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.