Zoro Homepage

UFO3 Smart Duo (2) lock kit with (3) keys, black finish

  • Mfr # 8090S223PN

  • Zoro # G404994902


product price: $637.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8090S223PN
Zoro #
G404994902
UPC #
-
Country of Origin
Italy

Description

This lock kit is manufactured by Serrature Meroni. UFO3 is a universal fit surface mounted range of slam locks that can be installed on the rear and side sliding door. This range features an ultra-resistant 52-54 HRC hardened steel shell and an emergency release cable that allows opening from the inside of the loading area, thanks to an unlocking system which works independently from the cylinder.
Description:
A non key retaining dual-function lock; it can be used either as a deadbolt style lock or slam lock, offering greater flexibility
UFO3 is the perfect solution for large fleets, for the operators and drivers who open and close the van doors many times a day:
– automatic slam lock system
– one key code to open all the locks installed on a van (two-locks or three-locks) with the same key
– it is fixed to the bodywork, it cannot be removed or left open.
Closure type:
Non key retaining dual-function lock
Cylinder:
8 pin radial cylinder offering 250,000 combinations
Finish:
Rilsan Black
Regarding this specific product:
- This is a (2) lock kit. Suitable for securing a two doors. Most commonly on a commercial vehicle- this would be used on the rear and side sliding doors.
Regarding install:
- This is a universal install kit.
- This requires drilling many holes into the body/door of the vehicle.
- There are install videos on YouTube showing the process

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.