
Shop MEROTEC
YardForce 60V Combo Kit
Mfr # YF60VRX-LTBL-CB
Zoro # G408658060
product price:Â $448.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
YF60VRX-LTBL-CB
Zoro #
G408658060
UPC #
846325007641
Country of Origin
China
Description
This Yard Force YF60vRX Combo Kit includes tools and batteries to keep your yard looking beautiful in all seasons The 16 line trimmer with push button speed control has a trimmer head that uses standard line up to 095 that is easy to refill with the quickload spool without taking the head apart The bumpfeed head keeps the 16 cutting swath at full capacity The YF60vRX blower with push button start and speed control and TURBO Boost produces 140 MPH 600 CFM of blowing power for all your cleanup needs around your yard in every season The brushless motor produces the power you need to help you finish your project faster with up to 30 minutes of runtime on a single battery charge All tools in the Yard Force 60vRX Series use the same batteries for convenience and easeofuse Yard Work Made Easy
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.