Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dictionary + Thesaurus with Full Color World Atlas, Third Edition

  • Mfr # FSP9781596951785

  • Zoro # G4109844


product price: $20.39
/ea

Key Features

Recommended Age
8-13 Years
Recommended Grade
Grade 3-8
Material
Paper
Includes
1 book
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSP9781596951785
Zoro #
G4109844
UPC #
-
Country of Origin
Canada

Details

Recommended Age
8-13 Years
Recommended Grade
Grade 3-8
Material
Paper
Includes
1 book
Color
Multi

Description

This best-selling edition has been fully revised and expanded. The concise, clearly written definitions offered in the dictionary reflect the curricula for grades 3 through 6. The thesaurus provides synonyms, antonyms and related words that enrich vocabulary. The world atlas, created by the editors of Encyclopedia Britannica, is an invaluable aid to students in their studies of world events.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.