s Collegiate Dictionary, Eleventh Edition
- Mfr # 9780877798071
- Zoro # G5639874
product price:Â
$
37.59
/ea
Key Features
Recommended Age
14+ Years
Recommended Grade
9+
Material
paper
Author(s)
Merriam-Webster
Page Count
1664 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9780877798071
- Zoro #
- G5639874
- UPC #
- -
- Country of Origin
- United States
Details
- Recommended Age
- 14+ Years
- Recommended Grade
- 9+
- Material
- paper
- Author(s)
- Merriam-Webster
- Page Count
- 1664 Pages
- Color
- Multi
Description
The Merriam-Webster's Collegiate Dictionary, Eleventh Edition, defines the current, active vocabulary of American English and is updated on an ongoing basis. This durable, laminated version features more than 225,000 definitions and over 42,000 usage examples. Includes newly added words and meanings across a variety of fields including technology, entertainment, health, science, and society. Special sections include A Handbook of Style, Foreign Words and Phrases, Biographical Names, and Geographical Names. Includes 1,664 pages. Measures 7.25" x 9.875". Laminated hardcover, plain-edged binding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.