s Pocket Spanish-English Dictionary, Paperback, PK3
- Mfr # 9780877795193
- Zoro # G5638955
product price:Â
$
22.39
/pk of 3, $7.46/ea
Key Features
Recommended Age
11+ Years
Recommended Grade
6+
Material
paper
Color
Multi
Page Count
448 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9780877795193
- Zoro #
- G5638955
- UPC #
- 194629036578
- Country of Origin
- United States
- Recommended Age
- 11+ Years
- Recommended Grade
- 6+
- Material
- paper
- Color
- Multi
- Page Count
- 448 Pages
- Author(s)
- Merriam-Webster
Description
The Merriam-Webster's Pocket Spanish-English Dictionary is a compact guide to essential Spanish and English vocabulary. Nearly 45,000 entries include English pronunciations given in the International Phonetic Alphabet (IPA). Bidirectional: English to Spanish and Spanish to English. Special sections include Conjugation of Spanish Verbs, Common Spanish Abbreviations, Irregular English Verbs, and English and Spanish Numbers. Includes 448 pages. Measures 2.5" x 5.375". Flexi paperback binding. Sold as a pack of 3 identical books.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.