Zoro Homepage

Merrick Machine M998127 Trailer Jack Combo Heavy Duty with Dolly

  • Mfr # M998127

  • Zoro # G804019724


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M998127
Zoro #
G804019724
UPC #
604081981274
Country of Origin
United States

Description

The Trailer Jack Dolly provides a "capture" for your trailer jack or 8" trailer jack wheel. Can be used alone or with a pair of our 12" Auto Dolly (standard or heavy duty) under each trailer wheel and one with the Trailer Jack Attachment under the jack, your trailer (and load) can now be moved in any direction (even sideways). Preserve precious floor space by storing it closer to the wall than you could hope to safely & conveniently get it by jockeying it around on your hitch!

Specifications
  • Material: Steel
  • Fininsh: Red Painted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.