Zoro Homepage

1000VDC 32A MIDGET PV FUSE

  • Mfr # HP10M32

  • Zoro # G016498461


product price: $48.59
/ea
Sold in multiples of 10 for $485.90

Key Features

DC Voltage Rating
1,000 V DC
Series
HP10M
Class
gPV
Visual Indication
Non-Indicating
AC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP10M32
Zoro #
G016498461
UPC #
0782001476076
Country of Origin
Mexico

Dimensions

Overall Diameter
13/32 in
Overall Length
1 1/2 in
Length
1.5 in

Details

DC Voltage Rating
1,000 V DC
Item
Solar Fuse
Series
HP10M
Class
gPV
Visual Indication
Non-Indicating
AC Voltage Rating
Not Rated
Body Material
Glass Fiber-Reinforced Melamine
Standards
CSA Component Certified C22.2, IEC 60269-6 Approved (CB Tested), RoHS, UL Listed to Standard UL2579 File E333668
Current
32 A
Interrupt Rating - AC
50 kA
Speed
gPV
Amps
32 A
Interrupt Rating
50 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.