Zoro Homepage

1500V PV FH 10/14X85 SCREW

  • Mfr # HP15FHM32A

  • Zoro # G416498474


product price: $93.49
/ea
Sold in multiples of 12 for $1,121.88
Free Shipping & Returns

Key Features

Visual Indication
Indicating
DC Voltage Rating
1,500 V DC
Standards
RoHS, UL 4248-19 File E347822, CSA 22.2 File 032169, IEC 60269-2
AC Voltage Rating
Not Rated
Current - Maximum
32 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP15FHM32A
Zoro #
G416498474
UPC #
782001490768
Country of Origin
China

Dimensions

Overall Length
135.9 mm
Length
5.35 in

Details

Visual Indication
Indicating
DC Voltage Rating
1,500 V DC
Item
Fuse Block
Standards
RoHS, UL 4248-19 File E347822, CSA 22.2 File 032169, IEC 60269-2
AC Voltage Rating
Not Rated
Current - Maximum
32 A
Amps
32 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.