Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1500V PV FH 20x65mm Bus Bar

  • Mfr # HP15FHP80B

  • Zoro # G516498466


product price: $136.99
/ea
Sold in multiples of 25 for $3,424.75
Free Shipping & Returns

Key Features

AC Voltage Rating
Not Rated
DC Voltage Rating
1,500 V DC
Standards
IEC 60269-1, RoHS, UKCA, UL Listed, UL Std. 4248-19
Visual Indication
Indicating
Current - Maximum
80 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP15FHP80B
Zoro #
G516498466
UPC #
782001505271
Country of Origin
India

Dimensions

Overall Length
136.4 mm
Length
5.37 in

Details

AC Voltage Rating
Not Rated
DC Voltage Rating
1,500 V DC
Standards
IEC 60269-1, RoHS, UKCA, UL Listed, UL Std. 4248-19
Visual Indication
Indicating
Item
Fuse Block
Current - Maximum
80 A
Interrupt Rating
50 DC kA
Amps
80 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.