Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1500VDC 4A 10X85MM GEN2

  • Mfr # HP15M4R

  • Zoro # G316498390


product price: $71.19
/ea
Sold in multiples of 5 for $355.95

Key Features

DC Voltage Rating
1,500 V DC
Class
gPV
AC Voltage Rating
Not Rated
Body Material
Glass Fiber-Reinforced Melamine
Series
HP15MxxR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP15M4R
Zoro #
G316498390
UPC #
0782001504366
Country of Origin
Mexico

Dimensions

Overall Length
3 11/32 in
Overall Diameter
13/32 in
Length
3.34 in

Details

DC Voltage Rating
1,500 V DC
Class
gPV
AC Voltage Rating
Not Rated
Body Material
Glass Fiber-Reinforced Melamine
Series
HP15MxxR
Standards
CSA Component Certified C22.2, IEC 60269-6, RoHS, UL Std. 4248-19
Visual Indication
Non-Indicating
Item
Solar Fuse
Current
4 A
Interrupt Rating - AC
50 kA
Speed
gPV
Interrupt Rating
50 kA
Amps
4 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.