Zoro Homepage

1500VDC 50A 20x65MM PV Fuse

  • Mfr # HP15P50

  • Zoro # G716498419


product price: $133.99
/ea
Sold in multiples of 25 for $3,349.75
Free Shipping & Returns

Key Features

DC Voltage Rating
1,500 V DC
Series
HP15P
Class
gPV
AC Voltage Rating
Not Rated
Body Material
Glass Fiber-Reinforced Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP15P50
Zoro #
G716498419
UPC #
0782001505448
Country of Origin
Mexico

Dimensions

Overall Length
2 9/16 in
Overall Diameter
13/16 in
Length
2.56 in

Details

DC Voltage Rating
1,500 V DC
Series
HP15P
Item
Solar Fuse
Class
gPV
AC Voltage Rating
Not Rated
Body Material
Glass Fiber-Reinforced Melamine
Standards
CSA Component Certified C22.2, IEC 60269-6 (no IEC on 65A), RoHS, UKCA, UL Std. 4248-19
Visual Indication
Non-Indicating
Interrupt Rating - AC
50 kA
Current
50 A
Interrupt Rating
50 kA
Amps
50 A
Speed
gPV

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.