Zoro Homepage
This item is Discontinued.
Mersen 15A Crimp Cap Fuse, 1500V HP15M15CC

15A Crimp Cap Fuse, 1500V (Discontinued)

  • Mfr # HP15M15CC
  • Zoro # G0908230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP15M15CC
Zoro #
G0908230
UPC #
-
Country of Origin
Mexico

Details

Item
Crimp Cap Fuse
Fuse Amps
15A
Fuse Voltage Rating
1500V
Amps
15A

Description

Crimp Cap 10x85 15A 1500VDC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.