Shop MERSEN
See all product information
Create Account
3A GLASS FUSE (PACK QTY 5)
- Mfr # GDL3
- Zoro # G421695103
product price:Â
$
3.59
/ea
Sold in multiples of 19 for $68.21
Key Features
Speed
Time Delay
Amps
3 A
AC Voltage Rating
250V AC
Body Style
Ferrule
Diameter
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GDL3
- Zoro #
- G421695103
- UPC #
- -
- Country of Origin
- Mexico
- Speed
- Time Delay
- Amps
- 3 A
- AC Voltage Rating
- 250V AC
- Body Style
- Ferrule
- Body Material
- Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.