Zoro Homepage

A30QS Series, Fast-Acting, 300 V AC, Non-Indicating

  • Mfr # A30QS35-1

  • Zoro # G616546418


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Interrupt Rating - AC
200 kA
Body Material
Ceramic
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
300 V AC
Speed
Fast-Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30QS35-1
Zoro #
G616546418
UPC #
-
Country of Origin
France

Dimensions

Overall Length
3 3/16 in
Overall Diameter
13/16 in

Details

Interrupt Rating - AC
200 kA
Body Material
Ceramic
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
300 V AC
Speed
Fast-Acting
Equivalent Brand and Series
Bussmann FWX, Littelfuse L25S, Mersen A30QS
Series
A30QS
Standards
CE, UL Recognized, Guide JFHR2, CSA Approved
Equivalent Series
A30QS, FWX, L25S
Visual Indication
Non-Indicating
Interrupt Rating - DC
100 kA
DC Voltage Rating
300 V DC
Current
35 A
Element
Single
Body Style
Bolt-On

Description

Semiconductor Fuse, 35 A, 300 V AC, 300 V DC, A30QS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 300V AC, Fuse Size 3-3/16 in L x 13/16 in dia, Length 3 3/16 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS, Equivalent Series A30QS, FWX, L25S, Body Material Ceramic, Single Element, Standards CE, UL Recognized, Guide JFHR2, CSA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.